Zoro Homepage

Dust Mop Pad Microfiber Yellow 24in, PK6

  • Mfr # 5626-6

  • Zoro # G615445415


product price: $99.95
/pk 6, $16.66/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Size
24 in
Head Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626-6
Zoro #
G615445415
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Size
24 in
Head Length
24 in
Mop Head Width
4 in

Details

Mop Head Color
Yellow
Mop Head Material
Microfiber
Mop Type
Dust

Description

These yellow microfiber dust pads (pack of 6) are the perfect solution for efficient and dust-free cleaning. Made from durable and absorbent microfiber, they effectively trap dust, dirt, and pet hair, leaving surfaces sparkling clean. The 24" size provides ample coverage for quick and easy cleaning of floors, furniture, and other surfaces.


  • Microfiber construction for effective dust and dirt removal.
  • Yellow color for visibility and easy identification.
  • 24-inch size for covering a wide area.
  • Pack of 6 provides ample supply for frequent cleaning.
  • Machine washable for easy cleaning and reuse.
  • Durable and long-lasting for multiple uses.
  • Ideal for cleaning hard floors, furniture, and delicate surfaces.
  • Soft texture to prevent scratches and damage to surfaces.
  • Safe for use on a variety of materials including wood, tile, and glass.
  • Reusable for cost-effective cleaning solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.