Zoro Homepage

Extra Large Rayon Cut-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4456-1

  • Zoro # G415445561


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Depth
1 in
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4456-1
Zoro #
G415445561
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
Extra Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

This extra-large rayon cut-end mop head with a narrow band is perfect for tackling large cleaning jobs. The rayon fibers are soft and absorbent, making them ideal for cleaning up spills, dust, and dirt. The cut-end design ensures that you can get into tight corners and under furniture, making this mop head a versatile cleaning solution for any home.


  • Extra large mop head for faster, more efficient cleaning.
  • Narrow band design reaches tight corners and hard-to-reach areas.
  • Made from soft, absorbent rayon for effective dirt and dust pick-up.
  • Durable construction stands up to repeated use.
  • Cut-end design ensures thorough cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.