Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Large Rayon Cut-End Mop Head, Narrow Band, PK12

  • Mfr # 4456

  • Zoro # G515445195


product price: $1,541.99
/pk 12, $128.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4456
Zoro #
G515445195
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
Extra Large
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Cut-End

Description

The Rayon Cut-End Mop Narrow Band Extra Large, a pack of 12, is designed for thorough cleaning with its durable, extra-large rayon mop heads. The narrow band allows for greater maneuverability, making it perfect for tight spaces. The cut-end design provides excellent absorbency and cleaning power. Each head is made of high-quality rayon, ensuring long-lasting performance.


  • Extra large mop head for faster cleaning
  • Narrow band design for reaching tight spaces
  • Rayon construction for superior absorbency
  • Cut-end fibers for effective cleaning
  • Pack of 12 for long-lasting use
  • Ideal for various cleaning applications
  • Durable and reliable for frequent use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.