Zoro Homepage

Extra Large Rayon Cut-End Mop Head, Narrow Band, PK6

  • Mfr # 4456-6

  • Zoro # G915445634


product price: $813.99
/pk 6, $135.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4456-6
Zoro #
G915445634
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
Extra Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Cut-End

Description

This pack of six extra-large, narrow-band rayon cut-end mops is perfect for heavy-duty cleaning. The cut-end design ensures efficient dirt and dust pickup, while the narrow band allows for easy maneuverability in tight spaces. The natural rayon fibers are highly absorbent and durable, making these mops ideal for a variety of cleaning tasks.


  • Extra large mop head for faster and more efficient cleaning.
  • Narrow band design for easy maneuvering in tight spaces.
  • Cut-end rayon fibers for superior dirt and dust pickup.
  • Durable construction for long-lasting performance.
  • Pack of 6 mop heads for multiple cleaning tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.