Zoro Homepage

Extra Large Rayon Cut-End Mop Head, Wide Band - 1 Pack

  • Mfr # 4904-1

  • Zoro # G515445461


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
Size
Extra Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4904-1
Zoro #
G515445461
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
Extra Large
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

The Rayon Cut-End Mop Wide Band Extra Large - 1 Piece is a professional-grade mop head designed for heavy-duty cleaning tasks. Its extra-large size and wide band construction allow for efficient and effective cleaning of large areas, while the cut-end design ensures thorough dust and dirt pickup. Made from durable and absorbent rayon, this mop head is ideal for use in industrial, commercial, and residential settings.


  • Extra large size for faster cleaning
  • Wide band design for increased cleaning power
  • Cut-end design for exceptional dust and dirt pickup
  • Rayon material for superior absorbency and durability
  • 1-piece mop head for easy use and convenience
  • Nano-treated fibers for deeper cleaning and stain removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.