Zoro Homepage

Extra Large Rayon Cut-End Mop Head, Wide Band, PK12

  • Mfr # 4904

  • Zoro # G015445428


product price: $89.55
/pk 12, $7.46/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4904
Zoro #
G015445428
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
Extra Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

These extra large, wide band, cut-end rayon mops are perfect for large cleaning tasks. The 12 pack offers exceptional value and is ideal for commercial or heavy-duty residential use. Their cut-end design provides excellent dirt and dust pick-up, while the rayon material is highly absorbent and durable.


  • Large 12 inch wide mop head for increased cleaning coverage.
  • Made from Rayon for enhanced cleaning power and absorbency.
  • Durable cut-end construction for long-lasting use.
  • Extra large size perfect for large floor areas.
  • Pack of 12 mop heads for convenience and value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.