Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Large Rayon Cut-End Mop Head, Wide Band, PK6

  • Mfr # 4904-6

  • Zoro # G615445378


product price: $42.99
/pk 6, $7.17/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Size
Extra Large
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4904-6
Zoro #
G615445378
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
Extra Large
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Cut-End

Description

This pack of 6 Rayon Cut-End Mop Wide Band Extra Large heads is designed for efficient and thorough cleaning. The rayon fibers effectively absorb and retain liquids, leaving surfaces sparkling clean. The extra-large size and wide band design cover a wider surface area, reducing the time and effort required for mopping. The cut-end design helps to prevent streaking and ensures a smooth finish.


  • Extra-large size for wider coverage
  • Wide band for efficient cleaning
  • Made from high-quality rayon for optimal absorption
  • Cut-end design for superior dirt pickup
  • Pack of 6 for convenient supply
  • Durable and long-lasting for frequent use
  • Nan colors for a clean look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.