Zoro Homepage

Extra Large Rayon Looped-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4008-1

  • Zoro # G815444973


product price: $11.99
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008-1
Zoro #
G815444973
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
Extra Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Dry Weight
24 oz

Description

This extra-large, looped-end mop head is made from rayon, a natural fiber known for its absorbency and durability. Its narrow band design allows for easy maneuverability in tight spaces and around furniture. Perfect for cleaning large areas like floors, walls, and countertops, this versatile mop head is a must-have for any cleaning routine. Available in various natural colors.


  • Large size for efficient cleaning
  • Looped-end construction for durability
  • Rayon fibers for excellent absorbency
  • Narrow band design for precise cleaning
  • Perfect for cleaning floors, walls, and other surfaces
  • Durable and washable for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.