Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Large Rayon Looped-End Mop Head, Narrow Band, PK12

  • Mfr # 4008

  • Zoro # G715445018


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G715445018
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
Extra Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End

Description

These extra-large Rayon Looped-End Mop Narrow Bands are perfect for cleaning up spills and messes around the house. The looped-end design helps to absorb dirt and grime effectively, while the rayon material is soft and gentle on surfaces. The narrow band design allows for easy maneuvering around corners and tight spaces. These mops are durable and long-lasting, making them a great value for your money. This pack includes 12 mops.


  • Extra Large Mop Head for cleaning larger areas
  • Narrow band design for enhanced maneuverability
  • Looped-end construction for superior durability
  • Rayon material provides excellent absorbency and cleaning power
  • Pack of 12 mop heads for value and convenience
  • Nan color variations for a variety of cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.