
Extra Large Rayon Looped-End Mop Head, Narrow Band, PK6
Mfr # 4008-6
Zoro # G515445058
product price: $68.49
/pk 6, $11.42/eaKey Features
Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Depth
1 in
Type
Looped-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4008-6
Zoro #
G515445058
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Depth
1 in
Size
Extra Large
Mop Head Width
8 in
Details
Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End
Description
This bulk pack of 6 extra-large rayon looped-end mop heads features a narrow band design for efficient cleaning and a durable, soft rayon construction that absorbs and releases water effectively. Perfect for cleaning floors, walls, and other surfaces, these reusable mop heads are suitable for various cleaning tasks around the house, office, or industrial setting.
- Extra large mop head for wider coverage.
- Rayon looped-end construction for excellent absorbency.
- Narrow band design for easy maneuverability.
- Pack of 6 for multiple cleaning needs.
- Ideal for wet cleaning and scrubbing applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.