Zoro Homepage

Extra Large Rayon Looped-End / Tailband Mop Head, Wide Band - 1 Pack

  • Mfr # 4012-1

  • Zoro # G215445297


product price: $11.15
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End Tail Band
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012-1
Zoro #
G215445297
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
Extra Large
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
24 oz

Description

This extra large, rayon looped end tail band wide band mop head is perfect for tackling tough messes and cleaning large areas with ease. Crafted from durable rayon fibers, it provides excellent absorbency and cleaning power, effectively removing dirt, dust, and grime from various surfaces. The looped end tail band ensures a secure fit on your mop handle, while the wide band design covers more surface area for faster and more efficient cleaning.


  • Extra large for maximum coverage
  • Loop-ended for secure attachment
  • Made of durable rayon for effective cleaning
  • Ideal for wet or dry applications
  • Works with standard mopping frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.