Zoro Homepage

Extra Large Rayon Looped-End / Tailband Mop Head, Wide Band, PK12

  • Mfr # 4012

  • Zoro # G815445222


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End Tail Band
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012
Zoro #
G815445222
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
Extra Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End Tail Band

Description

Our Rayon Looped End Tail Band Wide Band Extra Large Mop Heads (pack of 12) offer exceptional cleaning power and durability. Made from high-quality rayon, these looped-end mop heads provide superior absorbency and dust-trapping capabilities, making them ideal for tackling even the toughest dirt and grime. The wide band design ensures maximum coverage, while the extra-large size allows you to clean larger areas quickly and efficiently. With their exceptional quality and performance, these mop heads are a must-have for any cleaning enthusiast.


  • Extra-large size: Ideal for tackling big messes.
  • Rayon looped end: Provides strong absorption for cleaning up spills and messes.
  • Wide band design: Secures the mop head to the mop handle securely.
  • Durable construction: Made to last for multiple cleaning sessions.
  • Pack of 12: Ensures you have enough for a variety of cleaning tasks.
  • Variety of colors: Perfect for color-coding your cleaning tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.