Zoro Homepage

Extra Large Rayon Looped-End / Tailband Mop Head, Wide Band, PK6

  • Mfr # 4012-6

  • Zoro # G615445279


product price: $63.29
/pk 6, $10.55/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Type
Looped-End Tail Band
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012-6
Zoro #
G615445279
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
Extra Large
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End Tail Band

Description

These extra-large Rayon Looped End Tail Band Wide Bands, sold in a pack of 6, are ideal for cleaning applications. Made from high-quality rayon, these durable mop head bands are designed to pick up dust, dirt, and debris with ease. The looped ends provide a secure fit on your mop head, ensuring efficient cleaning performance. These bands come in a variety of vibrant colors, adding a touch of style to your cleaning routine.


  • Extra Large size for increased coverage
  • Durable rayon looped ends for superior cleaning power
  • Wide band design for a secure fit on mop handles
  • Pack of 6 for convenient replacement
  • Nan color for a subtle and versatile appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.