
Finish Mop, Launderable Candy Cane Style Looped-End Large - 1 Pack
Mfr # 4814-1
Zoro # G615445316
product price: $8.89
/eaKey Features
Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Depth
1 in
Size
Large
Type
Looped-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4814-1
Zoro #
G615445316
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
Large
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Dry Weight
20 oz
Type
Looped-End
Description
This large, launderable mop head features a candy cane style looped-end design that effectively traps dirt and debris, making it ideal for tackling tough cleaning tasks on various floor surfaces.
- Durable and absorbent microfiber mop head
- Candy cane looped-end design for effective cleaning
- Launderable for multiple uses and reduced waste
- Large size for faster and wider cleaning
- Convenient single-piece design for easy handling
- Perfect for cleaning various floors including wood, tile, and laminate
- Effective at removing dust, dirt, and grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.