Zoro Homepage

Finish Mop, Launderable Candy Cane Style Looped-End Large, PK6

  • Mfr # 4814-6

  • Zoro # G515445164


product price: $50.85
/pk 6, $8.48/ea

Key Features

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Depth
1 in
Head Length
15 in
Type
Looped-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4814-6
Zoro #
G515445164
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
Large
Mop Head Width
8 in

Details

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Dry Weight
20 oz
Type
Looped-End

Description

Our Pack of 6 Launderable Candy Cane Style Looped-End Large Finish Mops are designed for efficient and thorough cleaning. Each mop head features a durable, looped-end design that provides exceptional dirt and grime pick-up while being gentle on surfaces. The generous size of these mops makes them perfect for covering larger areas quickly. Plus, they're fully machine washable, making them a convenient and sustainable choice for your cleaning needs.


  • Durable, reusable, and washable
  • Candy cane looped-end design for effective cleaning
  • Large size for wider coverage
  • Pack of 6 for long-lasting use
  • Ideal for various cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.