
Finish Mop, Launderable Candy Cane Style Looped-End Medium - 1 Pack
Mfr # 4813-1
Zoro # G615445224
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Depth
1 in
Type
Looped-End
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4813-1
Zoro #
G615445224
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
Medium
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Type
Looped-End
Dry Weight
16 oz
Description
This durable, launderable mop head features a candy cane style looped-end design for efficient cleaning. Its medium-sized construction offers versatility for various floor types and messes, ensuring a thorough and hygienic clean.
- Medium-sized candy cane style mop head
- Looped ends for easy and secure attachment
- Durable and absorbent material
- Launderable for repeated use
- Designed for efficient cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.