Zoro Homepage

Finish Mop, Launderable Candy Cane Style Looped-End Medium, PK12

  • Mfr # 4813

  • Zoro # G915445238


product price: $74.15
/pk 12, $6.18/ea

Key Features

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Type
Looped-End
Depth
1 in
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4813
Zoro #
G915445238
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
Medium
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Type
Looped-End
Dry Weight
16 oz

Description

These durable, looped-end mops feature a candy cane design that allows for efficient cleaning and maximum pickup. The medium size is perfect for general cleaning tasks, and the launderable construction ensures long-lasting use. This pack of 12 mops provides ample supply for a busy household or commercial setting.


  • Launderable and reusable for long-lasting use.
  • Candy cane style looped end design provides exceptional cleaning power.
  • Medium size mop head is ideal for general cleaning tasks.
  • Pack of 12 mop heads provides a convenient supply.
  • Made from durable and absorbent material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.