
Finish Mop, Launderable Candy Cane Style Looped-End Medium, PK6
Mfr # 4813-6
Zoro # G715445308
product price: $39.15
/pk 6, $6.52/eaKey Features
Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Size
Medium
Mop Head Width
8 in
Type
Looped-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4813-6
Zoro #
G715445308
UPC #
-
Country of Origin
United States
Dimensions
Size
Medium
Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Details
Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Dry Weight
16 oz
Type
Looped-End
Description
These durable, looped-end, candy cane style mop heads are perfect for cleaning hard floors. Made from high-quality materials, these mops are machine washable and reusable, making them a cost-effective and eco-friendly choice. Each pack contains 6 mops, providing ample cleaning power for any home or business.
- Durable and long-lasting
- Washable and reusable
- Easy to attach to a mop handle
- Ideal for cleaning floors and surfaces
- Provides a thorough clean
- Comfortable grip
- Medium size for versatile use
- Looped-end design for easy attachment and removal
- Made with high-quality materials
- Candy cane style for effective cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.