Zoro Homepage

Finish Mop, Launderable Candy Cane Style Looped-End Small - 1 Pack

  • Mfr # 4812-1

  • Zoro # G115445434


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Size
Small
Type
Looped-End
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4812-1
Zoro #
G115445434
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Type
Looped-End
Dry Weight
12 oz

Description

This small, candy cane style looped-end finish mop is designed for meticulous cleaning in tight spaces and corners. Made with durable, washable materials, it's perfect for final touches after initial cleaning, ensuring a streak-free and polished finish on various surfaces.


  • Durable and absorbent
  • Candy cane style loop-end design
  • Launderable for multiple uses
  • Compact size for small areas
  • Ideal for cleaning floors and surfaces
  • 1 piece per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.