Zoro Homepage

Finish Mop, Launderable Candy Cane Style Looped-End Small, PK12

  • Mfr # 4812

  • Zoro # G215445396


product price: $70.59
/pk 12, $5.88/ea

Key Features

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Mop Head Width
8 in
Size
Small
Type
Looped-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4812
Zoro #
G215445396
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
Small
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Type
Looped-End
Dry Weight
12 oz

Description

This pack of 12 launderable candy cane style looped-end small finish mops are perfect for tackling those hard-to-reach corners and tight spaces during your cleaning routine. The durable, absorbent material allows for effective dust and dirt removal, while the looped ends provide excellent maneuverability and cleaning power. Simply wash and reuse these mops for a cost-effective and environmentally friendly cleaning solution.


  • Launderable and reusable
  • Candy cane style looped-end for effective cleaning
  • Small size perfect for tight spaces
  • Pack of 12 for convenient use
  • Durable and long-lasting
  • Easy to attach to a mop handle (handle not included)
  • Made from absorbent material
  • Ideal for cleaning floors, countertops, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.