Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish Mop, Launderable Candy Cane Style Looped-End Small, PK6

  • Mfr # 4812-6

  • Zoro # G415445295


product price: $37.25
/pk 6, $6.21/ea

Key Features

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Size
Small
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4812-6
Zoro #
G415445295
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Dry Weight
12 oz
Type
Looped-End

Description

This pack of six small, launderable mop heads features a candy cane style looped-end design for effective cleaning and long-lasting durability. The compact size makes them ideal for tackling smaller messes and tight spaces.


  • Launderable and reusable for long-lasting use.
  • Small size perfect for tight spaces.
  • Candy cane style loop ends for secure attachment.
  • Pack of 6 for multiple cleaning needs.
  • Made from durable materials for effective cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.