Zoro Homepage

Frame for Microfiber Pads 18in - 1 Pack

  • Mfr # 3702-1P

  • Zoro # G415445080


product price: $15.89
/ea

Key Features

Material
Microfiber
Width
18 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702-1P
Zoro #
G415445080
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in
Width
18 in
Length
1 in

Details

Material
Microfiber

Description

This Dust Pad Frame is a durable and versatile solution for cleaning a wide range of surfaces. It securely holds 18-inch microfiber pads, allowing for efficient dust removal and dirt pickup. The frame's sturdy construction ensures lasting use, while its convenient size makes it ideal for both large and small cleaning tasks.


  • Durable frame designed for use with 18-inch microfiber cleaning pads
  • Provides a secure and consistent grip on the pad, preventing slipping and tearing
  • Lightweight and ergonomic design for comfortable and effortless cleaning
  • Compatible with a wide variety of cleaning pads and applications
  • Reusable and easy to clean, saving you money on disposable cleaning tools
  • Reduces friction and increases efficiency while cleaning floors and other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.