Zoro Homepage

Frame for Microfiber Pads 18in, PK12

  • Mfr # 3702

  • Zoro # G615445088


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
1 in
Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702
Zoro #
G615445088
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
1 in
Size
18 in

Details

Material
Microfiber

Description

This pack of 12 Dust Pad Frames is designed to fit 18" microfiber pads, offering a durable and reliable frame for effective cleaning. These frames provide a sturdy platform for attaching your cleaning pads, making it easier to clean larger areas without needing to replace the pad frequently. Ideal for both residential and commercial use, these frames ensure thorough cleaning while promoting lasting pad lifespan.


  • Durable construction for long-lasting use
  • Designed to fit standard microfiber pads
  • Securely holds the pad in place for effective cleaning
  • Easy to attach and detach for convenient cleaning
  • Multiple frame sizes available for various cleaning needs
  • Lightweight and easy to maneuver for effortless cleaning
  • Compatible with a wide range of cleaning solutions
  • Perfect for dusting, polishing, and mopping various surfaces
  • Helps to achieve a streak-free and sparkling clean
  • Provides a convenient and efficient cleaning solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.