Zoro Homepage

Frame for Microfiber Pads 22in - 1 Pack

  • Mfr # 3703-1P

  • Zoro # G315445104


product price: $19.45
/ea

Key Features

Material
Microfiber
Width
22 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3703-1P
Zoro #
G315445104
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Size
22 in
Length
1 in

Details

Material
Microfiber

Description

This durable and efficient dust pad frame is designed to fit 22" microfiber pads, offering a secure and reliable system for thorough cleaning. Its robust construction ensures a long lifespan, making it ideal for maintaining a dust-free environment in your home or office.


  • Compatible with 22" Microfiber Pads
  • Durable Construction for Long-Lasting Use
  • Easy to Attach and Remove Pads
  • Lightweight and Easy to Maneuver
  • Provides a Secure Grip for Cleaning
  • Helps Reduce Cleaning Time and Effort
  • Versatile for Multiple Cleaning Surfaces
  • Ideal for Dusting, Polishing, and Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.