Zoro Homepage

Frame for Microfiber Pads 22in, PK12

  • Mfr # 3703

  • Zoro # G515445225


product price: $221.99
/pk 12, $18.50/ea
Free Shipping & Returns

Key Features

Width
22 in
Material
Microfiber
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3703
Zoro #
G515445225
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Length
1 in
Size
22 in

Details

Material
Microfiber

Description

Boost your cleaning efficiency with this pack of 12 durable and reliable Dust Pad Frames, designed for use with 22" microfiber pads. These frames are perfect for capturing dust, dirt, and allergens from various surfaces, offering a convenient and effective way to keep your home sparkling clean.


  • Durable and reliable dust pad frame.
  • Designed for use with microfiber cleaning pads.
  • 22-inch size fits standard dust mop handles.
  • Easy to attach and detach pads for quick changes.
  • Pack of 12 provides ample supply for multiple cleaning sessions.
  • Ideal for cleaning floors, furniture, and other surfaces.
  • Lightweight and easy to maneuver.
  • Durable construction ensures long-lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.