Zoro Homepage

Frame for Microfiber Pads 9in, PK12

  • Mfr # 3701

  • Zoro # G015445510


product price: $90.79
/pk 12, $7.57/ea
Free Shipping & Returns

Key Features

Material
Microfiber
Length
1 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3701
Zoro #
G015445510
UPC #
-
Country of Origin
United States

Dimensions

Size
9 in
Length
1 in
Width
9 in

Details

Material
Microfiber

Description

These 9" Dust Pad Frames are perfect for efficiently cleaning your floors with microfiber pads. Made of durable plastic, this pack of 12 frames securely holds your pads, ensuring a secure fit and effortless cleaning. Simply attach your microfiber pads to the frame, and use them with your preferred cleaning solution to tackle dirt, dust, and grime, leaving your floors sparkling clean.


  • Durable plastic construction for long-lasting use
  • 9 inch diameter for efficient cleaning coverage
  • Securely holds microfiber pads for a firm grip
  • Compatible with most standard microfiber pads
  • Pack of 12 frames for convenient multi-surface cleaning
  • Easy to use and store
  • Provides a convenient way to keep your home or workspace clean and tidy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.