Zoro Homepage

Herringbone Kitchen Towel 22 oz 15in x 25in - 1 Dozen, PK12

  • Mfr # 3630-1D

  • Zoro # G715445360


product price: $9.59
/pk 12, $0.80/ea

Key Features

Material
Cotton
Size
1 Dozen
Length
15 in
Height
0.25 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3630-1D
Zoro #
G715445360
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Dozen
Length
15 in
Height
0.25 in
Width
25 in

Details

Material
Cotton

Description

Our Herringbone Kitchen Towels are the perfect solution for all your cleaning needs. Crafted from high-quality, absorbent cotton, these durable 15" x 25" towels are designed to tackle spills, messes, and everyday cleaning tasks with ease. This bulk pack of 12 towels is ideal for any kitchen, home, or business, offering an economical and long-lasting option for all your cleaning essentials.


  • Durable and absorbent
  • Herringbone weave for extra strength
  • Machine washable and reusable
  • Ideal for cleaning kitchens, bathrooms, and other surfaces
  • Bulk pack of 12 towels for everyday use
  • Eco-friendly alternative to paper towels
  • Lint-free and scratch-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.