Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Herringbone Kitchen Towel 22 oz 15in x 25in - 25 Dozen, 300PK

  • Mfr # 3630-25

  • Zoro # G015445305


product price: $252.99
/pk 300, $0.84/ea
Free Shipping & Returns

Key Features

Material
Cotton
Size
25 Dozen
Height
0.25 in
Width
25 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3630-25
Zoro #
G015445305
UPC #
-
Country of Origin
United States

Dimensions

Size
25 Dozen
Height
0.25 in
Width
25 in
Length
15 in

Details

Material
Cotton

Description

These durable 22 oz, 15" x 25" Herringbone kitchen towels are perfect for all your cleaning needs. This bulk pack of 25 dozen towels offers exceptional absorbency and durability, making them ideal for wiping spills, drying dishes, and cleaning surfaces. The Herringbone weave provides a textured surface that effectively removes dirt and grime, while the generous size and weight ensure a thorough clean every time.


  • Durable, long-lasting towels for heavy-duty cleaning
  • Absorbent material effectively dries surfaces
  • Herringbone weave offers a textured, lint-free finish
  • Ideal for restaurants, kitchens, and industrial settings
  • Economical bulk pack for cost-effective cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.