Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Herringbone Kitchen Towel 22 oz 15in x 25in - 50 Dozen, 600PK

  • Mfr # 3630-50

  • Zoro # G115445427


product price: $478.99
/pk 600, $0.80/ea
Free Shipping & Returns

Key Features

Material
Cotton
Size
50 Dozen
Length
15 in
Height
0.25 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3630-50
Zoro #
G115445427
UPC #
-
Country of Origin
United States

Dimensions

Size
50 Dozen
Length
15 in
Height
0.25 in
Width
25 in

Details

Material
Cotton

Description

Boost your cleaning efficiency with these durable and absorbent Herringbone Kitchen Towels, a bulk pack of 50 dozen (600 towels) measuring 15" x 25". These towels are designed for everyday cleaning tasks, offering exceptional absorbency and a strong, herringbone weave that stands up to repeated use. Their generous size provides ample surface area for wiping spills, drying dishes, and cleaning surfaces.


  • Highly absorbent and durable for tough cleaning jobs
  • Soft and gentle on surfaces
  • Large size provides ample surface area for cleaning
  • Herringbone weave adds strength and durability
  • Economical bulk pack for everyday use
  • Ideal for commercial and residential cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.