Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Disposable Non-Woven Series Cut-End Mop Head, Narrow Band, PK12

  • Mfr # 3093

  • Zoro # G915445320


product price: $237.99
/pk 12, $19.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Depth
1 in
Size
Large
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3093
Zoro #
G915445320
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
Large
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

Our Disposable Non-Woven Series Cut-End Narrow Band Large Mop Heads, packaged in a pack of 12, are the perfect solution for quick and easy cleaning. These high-quality mop heads feature a cut-end design for efficient cleaning, allowing you to reach tight spaces with ease. Constructed from durable non-woven material, they are ideal for picking up dirt, dust, and grime without leaving behind any lint or fibers. These disposable mop heads are perfect for any cleaning task, whether it's mopping floors, wiping down surfaces, or cleaning up spills. Simply use the mop head, then dispose of it after use for a truly convenient and hygienic cleaning experience.


  • Cut-End for precise cleaning in tight spaces
  • Non-Woven fabric for effective dirt and dust pickup
  • Narrow band for targeted cleaning and reduced waste
  • Large size for covering larger areas quickly
  • Disposable for easy use and hygiene
  • Pack of 12 for convenient multi-use cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.