
Large Disposable Non-Woven Series Cut-End Mop Head, Narrow Band, PK6 (Discontinued)
- Mfr # 3093-6
- Zoro # G215445235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3093-6
Zoro #
G215445235
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
Large
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz
Description
These disposable non-woven mop heads are designed for cleaning large areas quickly and easily. Each head features a narrow band and cut-end design for optimal surface contact and dirt pick-up, ensuring thorough cleaning. This pack of 6 offers an economical and convenient solution for any cleaning task, whether it be mopping floors, dusting surfaces, or tackling spills. Simply attach the head to your mop handle, clean, and then discard for a hygienic and effortless cleaning experience.
- Durable and absorbent non-woven mop head for effective cleaning
- Narrow band design provides greater maneuverability for tight spaces
- Large size offers maximum surface area coverage
- Disposable for easy and hygienic use
- Pack of 6 provides ample supply for multiple cleanings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.