Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Disposable Non-Woven Series Looped-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 3096-1

  • Zoro # G715445148


product price: $7.55
/ea

Key Features

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Depth
1 in
Type
Looped-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3096-1
Zoro #
G715445148
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
Large
Mop Head Width
8 in

Details

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

This disposable non-woven mop head features a looped-end design for enhanced durability and a narrow band for precise cleaning. Perfect for tackling large areas, its single-piece construction ensures efficient cleaning and convenient disposal, making it ideal for quick and easy cleaning tasks.


  • Large looped-end mop head for effective cleaning
  • Non-woven material for durability and absorbency
  • Single-use design for convenience and hygiene
  • Narrow band for maneuverability in tight spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.