
Large Disposable Non-Woven Series Looped-End Mop Head, Narrow Band, PK12 (Discontinued)
- Mfr # 3096
- Zoro # G515445539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3096
Zoro #
G515445539
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Size
Large
Depth
1 in
Mop Head Width
8 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End
Description
These disposable, looped-end narrow band large mop heads are perfect for quick and easy cleaning. Made from durable non-woven material, these mop heads provide excellent absorption and cleaning power. Each pack contains 12 mop heads, offering ample supply for regular cleaning needs. Simply attach the mop head to your chosen cleaning tool and enjoy effortless cleaning without the hassle of washing and reusing.
- Large, looped-end design for superior cleaning performance
- Durable non-woven construction for long-lasting use
- Narrow band for precise cleaning in hard-to-reach areas
- Disposable for convenient and sanitary cleaning
- Pack of 12 for economical and convenient use
- Designed for various cleaning tasks, including floors, counters, and more
- Provides a dust-free and streak-free clean
- Ideal for quick and easy cleanup
- *Compatible with most mop handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.