
Large Disposable Non-Woven Series Looped-End Mop Head, Narrow Band, PK6 (Discontinued)
- Mfr # 3096-6
- Zoro # G915445245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3096-6
Zoro #
G915445245
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Size
Large
Head Length
15 in
Depth
1 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End
Description
Our Disposable Non-Woven Series Looped-End Narrow Band Large Mop Heads offer a convenient and hygienic solution for cleaning, providing excellent absorbency and durability. The large size and looped-end design make them ideal for tackling tough messes, while the non-woven material ensures efficient dirt and debris removal. Each pack contains 6 mop heads, allowing for multiple cleanings before needing to replace them, making them a cost-effective choice for various cleaning tasks.
- Designed for use with looped-end mop handles
- Narrow band design for cleaning in tight spaces
- Large size for efficient cleaning
- Disposable for easy and hygienic use
- Pack of 6 for convenience and value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.