Zoro Homepage

Large Rayon Cut-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4455-1

  • Zoro # G815445284


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4455-1
Zoro #
G815445284
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
Large
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

This Rayon Cut-End Mop Narrow Band Large is a single-piece mop head designed for cleaning and featuring a narrow band construction for excellent maneuverability. Its durable rayon material provides exceptional absorbency and cleaning power, making it ideal for tackling various messes.


  • Large, 1-piece narrow band mop head for cleaning
  • Made of durable rayon for effective cleaning
  • Cut-end design for superior cleaning performance
  • Ideal for all hard floor surfaces
  • Multiple color options to match your cleaning style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.