Zoro Homepage

Large Rayon Cut-End Mop Head, Narrow Band, PK12

  • Mfr # 4455

  • Zoro # G615445309


product price: $964.99
/pk 12, $80.42/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Large
Head Length
15 in
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4455
Zoro #
G615445309
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

The Rayon Cut-End Mop Narrow Band Large is a pack of 12 durable and absorbent mop heads designed for efficient cleaning. Made from high-quality rayon, these mops are ideal for general cleaning tasks, leaving surfaces sparkling clean. The narrow band design allows for easier maneuverability in tight spaces, making them perfect for both residential and commercial use. These versatile mops are compatible with most standard mop handles.


  • Rayon construction for superior cleaning and absorbency
  • Narrow band design for efficient cleaning in tight spaces
  • Cut-end design for superior dirt and grime pickup
  • Large size for increased coverage
  • Pack of 12 for cost-effective cleaning
  • Ideal for all types of cleaning applications
  • Durable and reusable for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.