Zoro Homepage

Large Rayon Cut-End Mop Head, Narrow Band, PK6

  • Mfr # 4455-6

  • Zoro # G715445278


product price: $508.99
/pk 6, $84.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4455-6
Zoro #
G715445278
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

This pack of six Rayon Cut-End Mop Narrow Band Large heads are perfect for a variety of cleaning tasks, offering superior absorbency and durability. The narrow band design is ideal for getting into tight spaces and corners, while the cut-end fibers effectively lift dirt and grime. The large size makes cleaning quicker and more efficient.


  • Cut-end design for superior dirt and grime removal
  • Narrow band for easy maneuverability in tight spaces
  • Large size for effective cleaning of large areas
  • Durable rayon construction for long-lasting performance
  • Pack of 6 for multiple cleaning applications
  • Nano-treated for enhanced water absorption and cleaning
  • Ideal for various cleaning tasks
  • Economical option for multiple use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.