Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Rayon Cut-End Mop Head, Wide Band - 1 Pack

  • Mfr # 4903-1

  • Zoro # G215445433


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Large
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4903-1
Zoro #
G215445433
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

The Rayon Cut-End Mop Wide Band Large - 1 Piece is a durable and efficient mop head designed for effortless cleaning. Its wide band design effectively picks up dirt and grime, while its cut-end fibers provide superior cleaning power. Crafted from high-quality rayon, this mop head is ideal for both wet and dry cleaning applications. Its absorbent material allows for thorough cleaning and leaves your surfaces sparkling clean.


  • Wide band for efficient cleaning
  • Cut-end rayon for superior absorbency
  • Large size for covering more surface area
  • Durable and long-lasting
  • Easy to wash and reuse
  • Designed for various cleaning tasks
  • Available in various colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.