Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Rayon Cut-End Mop Head, Wide Band, PK12

  • Mfr # 4903

  • Zoro # G115445007


product price: $67.89
/pk 12, $5.66/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Large
Type
Cut-End
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4903
Zoro #
G115445007
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

These Rayon Cut-End Mop Wide Band Large Mop Heads are designed for heavy-duty cleaning, offering durability and effective dirt pick-up. This pack of 12 mop heads features a wide band for maximum coverage, allowing you to tackle large areas with ease. The cut-end design ensures superior cleaning power, while the rayon material provides excellent absorbency and cleaning performance. These mops are ideal for a variety of cleaning tasks, from sweeping up spills to scrubbing floors.


  • Wide band for effective cleaning
  • Cut-end design for efficient dirt removal
  • Rayon material for high absorbency
  • Durable and long-lasting
  • Pack of 12 for convenient use
  • Large size for covering more area
  • Ideal for all types of flooring
  • Easy to clean and maintain
  • Compatible with most mop handles
  • Nan color for a clean look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.