Zoro Homepage

Large Rayon Cut-End Mop Head, Wide Band, PK6

  • Mfr # 4903-6

  • Zoro # G815445345


product price: $35.85
/pk 6, $5.98/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4903-6
Zoro #
G815445345
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz

Description

These Rayon Cut-End Mop Wide Band Large heads are designed for thorough cleaning, offering a pack of six for frequent use. Constructed from durable rayon, these mop heads feature a wide band for enhanced surface coverage, making them ideal for large spaces. Their cut-end design ensures efficient cleaning by lifting dirt and debris effectively. While available in various colors, these mop heads are not designed to be a decorative accent, instead focusing on optimal cleaning performance.


  • Wide band for extra cleaning coverage
  • Large size for covering larger areas quickly
  • Cut ends for enhanced cleaning and picking up dust and dirt
  • Rayon fibers for durability and absorbency
  • Value pack of 6 mop heads
  • Economical and convenient for regular cleaning
  • Reusable and washable for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.