Zoro Homepage

Large Rayon Looped-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4007-1

  • Zoro # G515445119


product price: $10.99
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007-1
Zoro #
G515445119
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

This Rayon Looped-End Mop Narrow Band Large is a single-piece, high-performance mop head designed for cleaning. Its large size and looped-end rayon fibers effectively pick up dust, dirt, and grime on all types of floors. Its narrow band design provides exceptional maneuverability, allowing for easy cleaning in tight spaces and corners.


  • Rayon looped-end construction for exceptional cleaning power.
  • Narrow band design for easy maneuverability.
  • Large size provides wide coverage.
  • Durable and long-lasting for multiple uses.
  • Perfect for both wet and dry cleaning applications.
  • Safe for all floor types.
  • Made with high-quality materials for effective cleaning.
  • Reusable and washable for environmentally friendly cleaning.
  • Versatile for cleaning various surfaces.
  • Convenient and efficient for daily cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.