Zoro Homepage

Large Rayon Looped-End Mop Head, Narrow Band, PK12

  • Mfr # 4007

  • Zoro # G115445236


product price: $97.19
/pk 12, $8.10/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007
Zoro #
G115445236
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Dry Weight
20 oz

Description

This pack of 12 Rayon Looped-End Mop Narrow Band Large mop heads is perfect for cleaning floors and other surfaces. Made from high-quality rayon fibers, these mops are designed for durability and absorbency. The looped-end design ensures a secure fit on most mop handles. The narrow band size is ideal for cleaning in tight spaces. These mops are available in various colors and are a versatile and cost-effective solution for cleaning.


  • Durable rayon construction for long-lasting cleaning
  • Looped-end design provides exceptional dirt and dust pickup
  • Narrow band provides efficient cleaning in tight spaces
  • Large size for covering more area with each sweep
  • Pack of 12 provides a convenient and economical bulk supply
  • Ideal for cleaning floors, walls, and other surfaces
  • Effective on a variety of surfaces, including wood, tile, and concrete
  • Absorbent and highly efficient for cleaning spills and messes
  • Versatile for various cleaning tasks, including wet and dry mopping
  • Reusable and washable, making it an eco-friendly cleaning option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.