Zoro Homepage

Large Rayon Looped-End Mop Head, Narrow Band, PK6

  • Mfr # 4007-6

  • Zoro # G815445000


product price: $57.15
/pk 6, $9.53/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007-6
Zoro #
G815445000
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
Large

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

These high-quality Rayon Looped-End Mop Narrow Band Large heads, in a pack of 6, are perfect for efficient and effective cleaning. The looped-end design provides superior cleaning power, while the narrow band offers maximum coverage for all your cleaning needs. The nan colors provide a fresh and clean look, making them suitable for both home and commercial settings.


  • Large, 6-pack of durable looped-end rayon mops
  • Perfect for cleaning a variety of surfaces
  • Narrow band design for easy maneuvering
  • Ideal for use with cleaning solutions
  • Disposable and convenient for quick cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.