Zoro Homepage

Large Rayon Looped-End / Tailband Mop Head, Wide Band - 1 Pack

  • Mfr # 4011-1

  • Zoro # G315445203


product price: $9.25
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Large
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-1
Zoro #
G315445203
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

This Rayon Looped End Tail Band Wide Band Large - 1 Piece is a durable and absorbent mop head, ideal for cleaning floors and surfaces effectively. It features a wide band and a looped end for secure attachment to your mop handle. The rayon material is soft and effective at picking up dirt and grime, leaving your floors sparkling clean. Available in a variety of neutral colors to complement your cleaning supplies.


  • Durable and long-lasting
  • Effective for cleaning large areas
  • Wide band design for easy and controlled mopping
  • Loop end tail design for secure attachment
  • One piece design for convenience
  • Nan-color options available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.