Zoro Homepage

Large Rayon Looped-End / Tailband Mop Head, Wide Band, PK12

  • Mfr # 4011

  • Zoro # G315445371


product price: $99.89
/pk 12, $8.32/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Size
Large
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011
Zoro #
G315445371
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
Large
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

This pack of 12 Rayon Looped End Tail Band Wide Bands are large, durable mop head bands ideal for cleaning, offering excellent absorption and dirt pick-up. Their looped end design provides secure attachment, while the wide band ensures thorough coverage and efficient cleaning.


  • Durable and long-lasting rayon looped end tail band.
  • Wide band for increased absorption and cleaning power.
  • Large size mop head for efficient cleaning coverage.
  • Pack of 12 for cost-effective cleaning needs.
  • Nan-color option for versatility and compatibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.