Zoro Homepage

Large Rayon Looped-End / Tailband Mop Head, Wide Band, PK6

  • Mfr # 4011-6

  • Zoro # G715445254


product price: $52.75
/pk 6, $8.79/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End Tail Band
Size
Large
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-6
Zoro #
G715445254
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

Boost your cleaning routine with this pack of 6 Rayon Looped End Tail Band Wide Band Large Mop Heads. These durable, absorbent mops feature looped ends for exceptional dirt and dust pick-up, leaving your floors sparkling clean. The wide band design covers more surface area per swipe, making cleaning faster and more efficient.


  • Rayon material for effective cleaning.
  • Looped end for secure attachment.
  • Wide band for increased coverage.
  • Large size for efficient cleaning.
  • Pack of 6 for convenient refills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.