
Large T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band - 1 Pack (Discontinued)
- Mfr # 3492-1
- Zoro # G415445059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3492-1
Zoro #
G415445059
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Size
Large
Head Length
15 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band
Description
This T-Shirt Cloth Cotton Wet Mop Head with a looped end tail band and a narrow band is designed for efficient cleaning, offering a durable and absorbent surface for wiping up spills, dirt, and grime. Its large size covers a greater area, while the narrow band provides a secure grip for easy maneuvering.
- Looped end for easy attachment to mop handle.
- Durable cotton construction for effective cleaning.
- Wide band for secure attachment.
- Large size for covering wider areas.
- Single piece for convenient use.
- Tail band provides extra strength and support.
- Narrow band for better maneuverability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.