This item is Discontinued.

Bsl Large T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band, PK12 3492

This item is Discontinued.

Bsl

Large T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band, PK12 (Discontinued)

Mfr # 3492
Zoro # G315444978
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3492
Zoro #
G315444978
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
Large
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band

Description

These durable, looped-end cotton mop heads are ideal for cleaning various surfaces. The narrow band and large size provide excellent coverage and absorption, while the durable cotton construction ensures long-lasting use. This pack of 12 provides you with ample mop heads for your cleaning needs.


  • 12 pack of T-shirt cloth cotton mop heads
  • Looped end for easy attachment to most mops
  • Narrow band for better cleaning in tight spaces
  • Durable and absorbent for efficient cleaning
  • Made of high-quality cotton for superior cleaning performance
  • Reusable and washable for long-lasting use
  • Ideal for everyday cleaning tasks around the home

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.