
Large T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band, PK6 (Discontinued)
- Mfr # 3492-6
- Zoro # G215445013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3492-6
Zoro #
G215445013
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Head Length
15 in
Size
Large
Mop Head Width
8 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End Tail Band
Description
This pack of six T-shirt cloth cotton wet mop heads with looped end tail band and narrow band offers a durable and absorbent solution for your cleaning needs. The large size and high-quality cotton construction effectively pick up dirt, grime, and spills, leaving your floors sparkling clean. The looped end tail band provides a secure fit on your mop handle, while the narrow band allows for easy wringing and cleaning.
- Durable cotton construction for effective cleaning.
- Looped end for secure attachment to mop handles.
- Narrow band design for easy maneuverability.
- Large size for covering more area with each swipe.
- Pack of 6 for long-lasting use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.