
Large T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band - 1 Pack (Discontinued)
- Mfr # 3945-1
- Zoro # G615445569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3945-1
Zoro #
G615445569
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Depth
1 in
Size
Large
Head Length
15 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
20 oz
Description
This T-shirt cloth cotton wet mop head features a looped end tail band and a wide band for durability and secure attachment. The large size provides ample coverage for efficient cleaning, making it ideal for tackling spills, dust, and grime on various surfaces.
- Soft cotton material for effective cleaning
- Looped end for secure attachment to mop handle
- Wide band for extra durability and absorbency
- Large size for covering more area with each swipe
- Perfect for general cleaning tasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.